Screw extractor
Filter Options
Categories
screw extractor (13)
Brand
facom
(7)
lyndon
(1)
stahlwille
(3)
sykes-pickavant
(1)
teng tools
(1)
5 Product(s) with 13 variant(s):
LYNDON SES/030 SCREW EXTRACTOR SET UP TO 13MM C/W DRILL BITS
- lyndon:SES/030
- rubix:80140221
- Usually arrives within 14 working days
- Material:carbon steel
- Size:m3 - m20
£ 67.96 excl. VAT
/ Each
FACOM SXE.2GRPFOR OGV GRIP EXTRACTOR 35
- facom:SXE.2GRPFOR
- rubix:267A8854
- ean:3662424160080
- Delivery usually within ( 14 ) days
- Size:3,5 mm
£ 22.26 excl. VAT
/ Each
STAHLWILLE 900.2 SCREW EXTRACTOR NO.2 71010002
- stahlwille:71010002
- rubix:222A2969
- ean:4018754042036
- Usually arrives within 14 working days
- Size:m5-m7
£ 10.64 excl. VAT
/ Each
SYKESPIC 66099000 SCREW EXTRACTOR SET 5PC
- sykes-pickavant:66099000
- rubix:1237069
- ean:5012737609901
- Usually arrives within 14 working days
£ 12.46 excl. VAT
/ Each
TENGTOOLS TJSE05S SCREW EXTRACTOR SET WITH BELT CLIP 5 PIECES
- teng tools:TJSE05S
- rubix:247A5939
- manufacturer :TJSE05S
- ean:5020385085978
- Usually arrives within 14 working days
£ 22.65 excl. VAT
/ Each









