Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Sealing joint
DICHTOMATK 67089096 FREUDENBERG SEAL
DICHTOMATK 67089096 FREUDENBERG SEAL
Screw seal (US NBR 70 RS S)
References
dichtomatik:
US 10,37 x 15,88 x 2 NBR 80 RS S
rubix:
252A3219
manufacturer :
89096
Technical specifications
Inner diameter
10.37
mm
Outer diameter
15.88
mm
Thickness
2
mm
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK 67089096 FREUDENBERG SEAL
Screw seals are sealing disks used for sealing fittings and fastening elements.
Technical specifications
Attributes
Logistic Weight
1
g
Inner diameter
10.37
mm
Outer diameter
15.88
mm
Thickness
2
mm
Material
NBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.24
excl. VAT
/
Each
£
0.28
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATIK 67069203 O-RING 1720 X 2390 200 MM
DICHTOMATK 49471667 FREUDENBERG SEAL
CAMOZZI 2661 1/8 NYLON WASHER TO SUIT 1/8 THREAD
DICHTOMATK 49471597 FREUDENBERG SEAL
PARKER EO2-SOFT-SEALINGRING DOZ20S
PARKER EO2-SOFT-SEALINGRING DOZ15L
DICHTOMATK 49478249 FREUDENBERG SEAL
PARKER DKI1/271X HYDRAULIC FITTING
AVENTICS 1820209019
PARKER DOZ28LVIT EO2 SOFT SEALING RING
DICHTOMATK 67044738 FREUDENBERG SEAL
DICHTOMATIK 20MMTHREAD BONDSEAL 104608
WIKA WASHER 1/4 BSP 9090800
AVENTICS 1820209011
DICHTOMATK 67041654 FREUDENBERG SEAL