DICHTOMATK 49471667 FREUDENBERG SEAL


Radial Shaft Seal

References
dichtomatik:49471667
rubix:252A0945
manufacturer :WAS 60,0X 85,0X 10,0 NB70C4
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter85 mm
Thickness10 mm
See all Specifications

Product details : DICHTOMATK 49471667 FREUDENBERG SEAL


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip and a protective lip on the air side.

Applications

Sealing of rotating machine elements such as shafts, hubs and axles

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter85 mm
Thickness10 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 1.27 excl. VAT
/ Each
£ 1.52 incl. VAT
  • Usually arrives within 14 working days