References
Dichtomatik:67089093
Rubix:252A3216
Manufacturer :67089093


Technical specifications
| Inner diameter | 33.89 mm |
|---|---|
| Outer diameter | 42.8 mm |
| Thickness | 3.2 mm |
Product details : DICHTOMATK 67089093 FREUDENBERG SEAL
Screw seals are sealing disks used for sealing fittings and fastening elements.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Inner diameter | 33.89 mm |
| Outer diameter | 42.8 mm |
| Thickness | 3.2 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.99 excl. VAT
/ Each
£ 1.19 incl. VAT
- Usually arrives within 14 working days