References
Dichtomatik:67035455
Rubix:398A0964
Manufacturer :67035455


Technical specifications
| Inner diameter | 14 mm |
|---|---|
| Outer diameter | 18.7 mm |
| Thickness | 1.5 mm |
Product details : DICHTOMATK 67035455 US 14.00 18.70 1.50 ZNS NB7034
Flat metal gasket with a vulcanized elastomeric lip on the inner diameter. Metal ring: SAE 1008 standard steel (1.0330). Protective coating of the standard steel metal ring: Zinc chromating (without Cr VI). Limits of use: from -30 to +100°C. Rmax ≤ 15 m. Ra ≤ 3.2 m.
Screw seals are sealing washers used to seal screw connections and fasteners.
Applications
Static sealing of screwings, bolts and flanges, particularly in the field of mechanical construction, tanks, fluid fittings.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 14 mm |
| Outer diameter | 18.7 mm |
| Thickness | 1.5 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.17 excl. VAT
/ Each
£ 0.20 incl. VAT
- Usually arrives within 14 working days