LEGRAND 044265 PRI 230 - 400V S115-230V 250VA

Screw-terminal control and safety transformer - primary 230/400V~ / secondary 24/48V~ - 160 VA

See technical information

References

Legrand:044265
Rubix:243A8808
Manufacturer :044265
EAN:3245060442651
brand logo

Product details : LEGRAND 044265 PRI 230 - 400V S115-230V 250VA


Control and circuit-separating single-phase transformer screw terminal connection primary 230V to 400V +/-15V~, secondary 115V~ to 230V~ - power 250VA according to IEC and CSA and 210VA according to UL - compliant with standards IEC EN 61558-2-2 and 2-4 or 2-6

Technical specifications


Attributes
£ 302.38 excl. VAT
/ Each
£ 362.86 incl. VAT
  • Delivery usually within ( 2 ) days