LEGRAND TRANSFORMER 160VA 044264

Screw-terminal control and safety transformer - primary 230/400V~ / secondary 24/48V~ - 160 VA

See technical information

References

Legrand:044264
Rubix:126A9709
Manufacturer :044264
EAN:3245060442644
brand logo

Product details : LEGRAND TRANSFORMER 160VA 044264


Control transformer and circuit isolation for single-phase circuits, screw connection primary 230V to 400V +/-15V~, secondary 115V~ to 230V~ - power 160VA according to IEC and CSA and 140VA according to UL - compliant with standards IEC EN 61558-2-2 and 2-4 or 2-6

Technical specifications


Attributes
£ 233.75 excl. VAT
/ Each
£ 280.50 incl. VAT
  • Delivery usually within ( 3 ) days