References
Festo:SDE3-D10M-B-WQ4-2P-M12
Rubix:391A5993
Manufacturer :568666
EAN:4052568216320

Documents
Product details : FESTO 568666 PRESSURE SENSOR
Pressure sensor SDE3-D10M-B-WQ4-2P-M12 Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Measured variable=1x relative pressure/1x differential pressure, Measurement method=Piezoresistive Pressure sensor with display
Pressure sensor
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | sde3 |
| Max. tension | 30 V |
| Min. tension | 15 V |
Show UNSPSC/ECL@SS
£ 190.98 excl. VAT
/ Each
£ 229.18 incl. VAT
- Delivery usually within ( 26 ) days