References
INA:DRS70160
Rubix:238A2812
Manufacturer :0015063820000
EAN:4012802440300

Documents
Product details : INA DRS70160 SEAL CARRIER ASSEMBLY
Seal carrier assemblies DRS, for ZARF, ZARF..-L, with integral rotary shaft seal
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Type | seal carrier assembly |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Series | drs |
Show UNSPSC/ECL@SS
£ 672.75 excl. VAT
/ Each
£ 807.30 incl. VAT
- Delivery usually within ( 7 ) days
