Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA SD40X47X4-A DOUBLE LIP SEALING RING SD
INA SD40X47X4-A DOUBLE LIP SEALING RING SD
Radial rotary shaft seal
References
ina:
SD40X47X4-A
rubix:
274A8385
manufacturer :
0007903540000
ean:
4047643186490
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA SD40X47X4-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
1,65
g
Type
Sealing Ring
Outer diameter
47
mm
Width
4
mm
Series
SD
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.09
excl. VAT
/
Each
£
2.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FAG DH320 HOUSING LIP-SEAL 0383900600000
FAG EDK513-611 HOUSING COVER
SKF SHAFT END COVER ECY 210
FAG NDK40 HOUSING COVER
SKF SEALING WASHER Z 216
SNR SC520DS PLUMMER BLOCK ACCESSORIES
TIMKEN EC528 PLUMMER BLOCK END COVER
FAG ETS217 LABYRINTH SEALING RING
SNR SNCD3136 PLUMMER BLOCK
FAG FELT SEAL STR S153401-1-5X4-F2
FAG HOUSING SEAL-FELT FSV608
SKF V RING HSNG SEAL X2 TSN 226 A
FAG EFS530 SEALING RING
FAG EDH508 SEALING RING
SNR SC612SV PLUMMER BLOCK ACCESSORIES