SMC CY1L25-PS-N MAGNETICALLY COUPLED RODLESS CYLINDER


Seal Kit

References
smc:CY1L25-PS-N
rubix:120A7931
brand logo
brand logo
Technical specifications

Product details : SMC CY1L25-PS-N MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.

Strengths

•Slider style: ball bushing bearing
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable

Technical specifications


Attributes
Logistic Weight41 g
TypeSeal Kit
Show UNSPSC/ECL@SS
£ 24.98 excl. VAT
/ Each
£ 29.98 incl. VAT
  • Delivery usually within ( 4 ) days