Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
SKF G12X16X3:SKF BEARING SEAL
SKF G12X16X3:SKF BEARING SEAL
Sealing Ring SFK
References
skf:
G 12X16X3
rubix:
227A3139
manufacturer :
6538
ean:
7316570799026
Technical specifications
Inner diameter
12
mm
Outer diameter
16
mm
Width
3
mm
See all Specifications
Product details
Technical specifications
Product details : SKF G12X16X3:SKF BEARING SEAL
Radial shaft sealing ring
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
16
x
16
mm
Logistic Weight
0,6
g
Inner diameter
12
mm
Outer diameter
16
mm
Width
3
mm
Material
NBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.00
excl. VAT
/
Each
£
7.20
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40412242 FREUDENBERG SEAL
SIMRIT 40413200 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 070,00X110,00X13,00 WA NBR
SIMRIT 40413452 FREUDENBERG SEAL
ROTARY SHAFT SEAL 56X100X10
DICHTOMATK SEAL TO DIN3760 R21 030,00X062,00X07,00 WA NBR
DICHTOMATK NITRILE OIL SEAL R23 085,00X105,00X12,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R4 130,00X180,00X15,00 WB NBR
DICHTOMATK SEAL TO DIN3760 R23 025,00X037,00X06,00 WAS NBR
SIMRIT 40412868 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R1 190,00X220,00X12,00 WC NBR
DICHTOMATK SEAL TO DIN3760 R21 030,00X045,00X08,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 040,00X065,00X12,00 WAS NBR
FPM85X130X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SIMRIT 40413447 FREUDENBERG SEAL