References
Freudenberg Sealing Technologies:40413447
Rubix:251A8989
Manufacturer :40413447

Documents
Product details : SIMRIT 40413447 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Shaft seal
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 12.57 excl. VAT
/ Each
£ 15.08 incl. VAT
- Usually arrives within 14 working days
