SIMRIT 40413452 FREUDENBERG SEAL

Shaft seal BA

See technical informationSee documents
References
Freudenberg Sealing Technologies:40413452
Rubix:251A8994
Manufacturer :40413452
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter62 mm
Width8 mm
See all Specifications
Documents

Product details : SIMRIT 40413452 FREUDENBERG SEAL


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter62 mm
Width8 mm
Materialnbr
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ Each
£ 16.22 incl. VAT
  • Usually arrives within 14 working days