Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
SKF NEEDLE BEARING SEAL G 50X62X5
SKF NEEDLE BEARING SEAL G 50X62X5
Sealing Ring SFK
References
skf:
G 50X62X5
rubix:
129A0873
manufacturer :
6588
ean:
7316570076714
Technical specifications
Inner diameter
50
mm
Outer diameter
62
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : SKF NEEDLE BEARING SEAL G 50X62X5
Radial shaft sealing ring
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5
x
62
x
62
mm
Logistic Weight
10,4
g
Inner diameter
50
mm
Outer diameter
62
mm
Width
5
mm
Material
NBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.75
excl. VAT
/
Each
£
12.90
incl. VAT
In stock: Next day delivery
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
NBR100X160X12A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK SEAL TO DIN3760 R4 090,00X120,00X13,00 WB NBR
TTO NBR70X85X8AS OIL SEAL R23
NBR75X100X13AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 070,00X090,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 025,00X047,00X08,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R4 085,00X120,00X12,00 WB NBR
OIL SEALS METRIC NBR17X28X7A
SKF 115X140X12CRW1V SEAL TO DIN 3760 R4
DICHTOMATK SEAL TO DIN3760 R23 028,00X045,00X10,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 023,00X040,00X08,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R1 180,00X210,00X15,00 WC NBR
DICHTOMATK SEAL TO DIN3760 R23 070,00X092,00X12,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 065,00X090,00X13,00 WAS NBR
SKF 17X40X10 HMSA10 RG RADIAL SHAFT SEAL