References
TTO:NBR70X85X8AS
Rubix:207A3855

Product details : TTO NBR70X85X8AS OIL SEAL R23
Shaft sealing joints from Tai Tsuang Oil Seal Industry Co., Ltd. Nitrile Rubber (NBR) Oil Seals or Rotary Shaft Seals are designed to provide a barrier to retain lubricant and to keep out contamination. They are available in metric and imperial sizes with a variety of sealing lip arrangements.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 8 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
- Usually arrives within 14 working days
