References
SKF:115X140X12 CRW1 V
Rubix:240A7289
Manufacturer :522517
EAN:0085311036238

Product details : SKF 115X140X12CRW1V SEAL TO DIN 3760 R4
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 95,2 g |
|---|---|
| Inner diameter | 115 mm |
| Outer diameter | 140 mm |
| Width | 12 mm |
| Material | fkm/fpm |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 29.47 excl. VAT
/ Each
£ 35.36 incl. VAT
- Delivery usually within ( 3 ) days
