References
Dichtomatik:WAS 50,00 70,00 8,00 NBR 70
Rubix:168A1716
Manufacturer :39701

Product details : DICHTOMATK SEAL TO DIN3760 R23 050,00X070,00X08,00 WAS NBR
Radial shaft seals are ready-to-fit sealing elements with a radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber sleeve, a metal reinforcing ring and an annular helical tension spring.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 70 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 0.06 excl. VAT
/ Each
£ 0.07 incl. VAT
- Usually arrives within 14 working days
