INA SD30X40X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:SD30X40X4-A
Rubix:238A1214
Manufacturer :0012379180000
EAN:4047643184977



Documents
Product details : INA SD30X40X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 2,04 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 40 mm |
| Width | 4 mm |
| Material | pur/pu |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 0.02 excl. VAT
/ Each
£ 0.02 incl. VAT
- Delivery usually within ( 7 ) days
