References
SKF:50X70X8 CRW1 R
Rubix:259A5873
Manufacturer :509851
EAN:0085311021807

Product details : SKF 50X70X8 CRW1 R 50X70X8 CRW1 R ROTARY SHAFT SEAL
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 20,4 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 70 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 8.27 excl. VAT
/ Each
£ 9.92 incl. VAT
- Delivery usually within ( 3 ) days
