References
Freudenberg Sealing Technologies:40413438
Rubix:251A8987
Manufacturer :40413438

Documents
Product details : SIMRIT 40413438 FREUDENBERG SEAL
40413438 BAUMSL OIL SEAL
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 31.78 excl. VAT
/ Each
£ 38.14 incl. VAT
- Usually arrives within 14 working days
