SIMRIT 40412774 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAUM2SLX7 20 X 42 X 7 X 6 75 FKM 585
rubix:251A8666
manufacturer :40412774
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter42 mm
Width7 mm
See all Specifications

Product details : SIMRIT 40412774 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal 75FKM585

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter42 mm
Width7 mm
MaterialFKM
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days