FPM55X75X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67063299
Rubix:167A5950
Manufacturer :67063299

Product details : FPM55X75X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 41 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 75 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 71.19 excl. VAT
/ 10 pieces
£ 85.43 incl. VAT
- Usually arrives within 14 working days
