PORTWEST FR43 SEALTEX FLAME HV FR TROUSERS ORANGE XL
Sealtex Flame Hi-Vis Trouser Orange
See technical informationReferences
Portwest:FR43ORRXL
Rubix:231A5156
Manufacturer :FR43ORRXL
EAN:5036108245352

Product details : PORTWEST FR43 SEALTEX FLAME HV FR TROUSERS ORANGE XL
These trousers are waterproof and windproof and offer excellent protection against harsh elements. Features include adjustable hems to ensure easy on and off for the wearer. Heat sealed EN ISO 20471 reflective tape for added visibility.
Strengths
- CE-CAT III
- Waterproof with welded seams to prevent water penetration
- Heat applied flame resistant tape
- Durable and stretchy with wipe clean finish
- Fully elasticated waistband for ultimate wearer comfort
- Stud adjustable hems for a secure fit
- Lightweight and comfortable
- CE certified
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| High visibility | yes |
| Material | 100% polyester, |
Show UNSPSC/ECL@SS
£ 41.75 excl. VAT
/ Each
£ 50.10 incl. VAT
- Usually arrives within 14 working days