References
Mascot:06679-135-010 82C44
Rubix:384A6135
Manufacturer :06679-135-010 82C44
EAN:5707209605368

Product details : MASCOT 06679 BEX TROUSERS W/K PCTS DNAVY 28.5R
Anti-static, acid-resistant and flame-retardant PyroPro®. Durable triple stitched seams on leg and crotch extend product life. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Seams face downwards so sparks can not get lodged in them.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Colour | navy |
| Size | 82/44 |
| Main material | polyester |
| Secondary colour | no secondary color |
| High visibility | no |
| Material | 87% cotton/12% polyamide/1% carbon fibre (pyropro®) |
Show UNSPSC/ECL@SS
£ 82.12 excl. VAT
/ Each
£ 98.54 incl. VAT
- Usually arrives within 14 working days
Size
82/44
