Seat
Filter Options
CATEGORIES
seat (7)
Brand
action handling equipment
(1)
bott
(2)
spartex
(4)
7 Product(s) with 7 variant(s):
BOTT 5 STAR BASE HIGH COMFORT CHAIR
- bott:88601009
- rubix:80084484
- Delivery usually within ( 16 ) days
- Min height:55 cm
- Max height:80 cm
£ 409.64 excl. VAT
/ Each
BOTT IND CHAIR
- bott:88601010
- rubix:80014042
- Delivery usually within ( 16 ) days
£ 358.45 excl. VAT
/ Each
ACTIONH P3/550-800 PLASTIC SHELL CHAIR
- action handling equipment:P3/550-800
- rubix:209A0003
- Usually arrives within 14 working days
£ 261.51 excl. VAT
/ Each
SPARTEX SPINTPER1210 FRAME MOUNTED SEATS-FOR PREMIER SHELTER 1400L
- spartex:UK-SPINTPER1210
- rubix:225A0543
- manufacturer :SPINTPER1210
- Delivery usually within ( 16 ) days
£ 301.64 excl. VAT
/ Each
SPARTEX SPPAPSETZLXX POWDER COATED PERCH SEAT- 900.1150.300
- spartex:UK-SPPAPSETZLXX
- rubix:225A0553
- manufacturer :SPPAPSETZLXX
- Delivery usually within ( 16 ) days
£ 328.01 excl. VAT
/ Each
SPARTEX SPINTPER1310 FRAME MOUNTED SEATS-FOR PREMIER SHELTER 1260L
- spartex:UK-SPINTPER1310
- rubix:225A0545
- manufacturer :SPINTPER1310
- Delivery usually within ( 16 ) days
£ 336.69 excl. VAT
/ Each
SPARTEX SPSSPSETZZXX S/SteelPERCH SEAT 900.1150.300 STAINLESS STEEL
- spartex:UK-SPSSPSETZZXX
- rubix:225A0551
- manufacturer :SPSSPSETZZXX
- Delivery usually within ( 16 ) days
£ 531.85 excl. VAT
/ Each






