BOTT 5 STAR BASE HIGH COMFORT CHAIR
Industrial chair comfort vinyl (height 630-890) WxDxH: 500x500x1490mm black
See technical informationReferences
Bott:88601009
Rubix:80084484
Product details : BOTT 5 STAR BASE HIGH COMFORT CHAIR
Industrial chair adjustable height 630-890mm. With gas lift height adjustment, durable easy clean contoured comfort polyurethane seat, adjustable seat tilt angle, adjustable backrest height and angle, adjustable height footrest and 5 leg base. Seat / backrest colour: Black. WxDxH: 500x500x1490mm.
Technical specifications
Attributes
| Min height | 55 cm |
|---|---|
| Max height | 80 cm |
Show UNSPSC/ECL@SS
£ 409.64 excl. VAT
/ Each
£ 491.57 incl. VAT
- Delivery usually within ( 16 ) days
