References
Securikey:KFAK02
Rubix:255A1380
Product details : SECURIKEY-KFAK02 MEDICAL CABINET 2
Technical specifications
Attributes
| Height | 450 mm |
|---|---|
| Width | 300 mm |
| Depth | 140 mm |
Show UNSPSC/ECL@SS
£ 169.14 excl. VAT
/ Each
£ 202.97 incl. VAT
- Usually arrives within 14 working days

