SPARTEX SCB05Z SECURITY CAGE - 2070 X 700 1630H

Security Cage

See technical informationSee documents

References

Spartex:UK-SCB05Z
Rubix:239A9134
brand logo

Documents

Product details : SPARTEX SCB05Z SECURITY CAGE - 2070 X 700 1630H


All welded units constructed from steel angle and 25 x 25 mm weld mesh
Units are load tested & CE certified
Units have a padlock facility (padlock not supplied)
Ideal for the security of both hazardous and valuable materials
Cranage Eyes for easy lifting (when lifting using the Cranage Eyes, we recommend using a spreader)
A hazardous chemical sign is available as a factory fitted optional extra
Mobile units are fitted with 4 x 100mm nylon 2 braked swivel castors - adding 115mm to the overall height
Max Load 500kg
Factory fitted shelves are available - please call for details
Overall H x W x D= 1630 x 2070 x 700mm
weight 124kg

Technical specifications


Attributes
Materialsteel
£ 3,558.51 excl. VAT
/ Each
£ 4,270.21 incl. VAT
  • Delivery usually within ( 21 ) days