• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Environment
  5. Security cabinets/containers
  6. Security container
  7. QMP STC509050KXX TOOLSAFE SITE SECURITY BOXES 500X900X500MM GRAPHITE G

QMP STC509050KXX TOOLSAFE SITE SECURITY BOXES 500X900X500MM GRAPHITE G

Toolsafe site security boxes

See technical information

References

QMP:STC509050KXX
Rubix:388A1554
Manufacturer :STC509050KXX
brand logo
brand logo
brand logo
brand logo

Product details : QMP STC509050KXX TOOLSAFE SITE SECURITY BOXES 500X900X500MM GRAPHITE G


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 314.13 excl. VAT
/ Each
£ 376.96 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

QMP STC121265KFX TOOLSAFE SITE SECURITY BOXES 1200X1200X600MM GRAPHITESPARTEX GLC20Z FOLDING CYLINDER CAGE - PAINTED 1010 X 1260 X 1830 BLUEGPC CAGE-MOBILE SCS01SSPARTEX SCG03Z SECURITY CAGE - STATIC - GALVD - 700 X 700 X 1680 WXDXHSPARTEX GCC11G MOBILE GAS CYLINDER CARRIER - GALVD 890 X 1610 X 1900SPARTEX SS129046ZBXX SECURITY CUPBOARD 1200.900.460 BLUEGPC ECSO604023C RED EURO CONTAINER 600X400X230SPARTEX SS904646ZGXX SECURITY CUPBOARD 900.460.460 GREENQMP STC408550KFX TOOLSAFE SITE SECURITY BOXES 400X850X500MM GRAPHITE GSPARTEX SS181246ZUXX SECURITY CUPBOARD 1800.1200.460 LIGHT BLUEQMP STC509050KMX TOOLSAFE SITE SECURITY BOXES 500X900X500MM GRAPHITE GSPARTEX SCG04Z SECURITY CAGE - STATIC - GALVD - 1400 X 700 X 1680 WXDXSPARTEX SSV02Z STORAGE VAULT - 1370MM WIDE 850 X 1370 X 1270 REDSPARTEX CS501Z CYLINDER STORAGE LOCK-UP CAGE - 1095D - PAINTEDSPARTEX GBC18Z SECURITY CAGE WITH LIFT UP LID - 1860W 1260 X 1860 X 12
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap