Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
CUTLINE SEHT 13T3 AGSN GCPK20 867429
CUTLINE SEHT 13T3 AGSN GCPK20 867429
Seht 13t3… positive milling insert
References
giss cutline:
867429
rubix:
867429
ean:
3660338214158
Technical specifications
Plate type
SEHT 13T3 AGSN GCPK20
Nuance/shade
GCPK20
Material
Steel / Cast iron
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE SEHT 13T3 AGSN GCPK20 867429
Milling insert SEHT 13T3... for Steel / Cast Iron
Technical specifications
Attributes
Plate type
SEHT 13T3 AGSN GCPK20
Nuance/shade
GCPK20
Material
Steel / Cast iron
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.07
excl. VAT
/
Each
£
8.48
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SANDVIK 490R-08T308M-MM 2030 5762216
SANDVIK R300-1340E-PLS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853447
SANDVIK 490R-08T308M-PH4340 COROMILL 345/490 INSERT 7564335
SANDVIK R210-090414E-PM1010 MILLING CM T-/U-MAX&SCREWCLAMP 5742732
SANDVIK N331.1A-043505E-L30 2040 INSERT FOR SIDE & FACEMILLING 7295647
RCHT190600ML2040-SVIK COROMILL 200
SANDVIK R300-0828M-MM 2030 COROMILL 300 INSERT FOR MILLING 5744483
SANDVIK 345R-1305M-PH 4340 7564421
SANDVIK R790-160450PH-NL H13A 5747818
WALTER SPHT09T308-G88 WK10 MILLING INSERTS 5169036
SANDVIK MH20-060320M-M50 1130 INSERT 8029476
SANDVIK N331.1A-145008E-L302040 MILLING CM T-/U-MAX&SCREWCLAMP 7295689
SANDVIK 419N-140530E-SM S40T 419 INSERT FOR MILLING 6289946
SANDVIK R331.1A-145048H-WL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101059
SANDVIK HNEF090508R-KW1010 SANDVIK AUTO MILLING 6169459