Self-aligning ball bearing NSK 2307J, Outer diameter: 80 mm | Width: 31 mm | Inner diameter: 35 mm


Self-aligning ball bearing 23

References
nsk:2307J
rubix:100A6516
manufacturer :2307 5
ean:00029176031236
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter80 mm
Width31 mm
See all Specifications

Product details : NSK SELFALIGNING BEARING 2307J


NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).

Technical specifications


Attributes
Logistic Weight671 g
Inner diameter35 mm
Outer diameter80 mm
Width31 mm
SealingOpen
Bearing ClearanceCN
CageSteel
Show UNSPSC/ECL@SS
£ 48.80 excl. VAT
/ Each
£ 58.56 incl. VAT
  • Usually arrives within 14 working days