References
SNR:SESFL206COE
Rubix:205A8020
Manufacturer :SESFL.206.COE
EAN:3413529551620




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117 mm |
| Shaft Height | 18 mm |
Product details : SNR SESFL206COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
cast stainless steel body, ball bearing with stainless steel insert and eccentric ring, single-lip seal, food-safe grease
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117 mm |
| Shaft Height | 18 mm |
| Material | stainless steel (cast housing, stainless steel insert) |
| Total bearing width | 35.7 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 13.5 mm |
| Mounting typ | two-bolt flanged |
| Height | 80 mm |
| Length | 141 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | food-grade grease |
| Series | sesfl200 |
| Weight | 0.92 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 15300 N |
| Width | 23.8 mm |
Show UNSPSC/ECL@SS
£ 110.30 excl. VAT
/ Each
£ 132.36 incl. VAT
- Usually arrives within 14 working days