References
SNR:ESP205
Rubix:205A2527
EAN:3413529504701





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : SNR ESP205 BEARING UNIT
Gray cast iron housing, bearing insert with eccentric locking ring, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x40x140 mm |
|---|---|
| Logistic Weight | 860 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
| Material | grey cast iron |
| Total bearing width | 30.9 mm |
| Outer diameter | 52 mm |
| Clamping | 7.5 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | pillow block (foot-mounted), eccentric locking collar available |
| Height | 70 mm |
| Length | 140 mm |
| Sealing | single lip seal |
| Lubrication | relubricatable — grease fitting m6x1 |
| Series | esp200 |
| Weight | 0.79 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 21.4 mm |
Show UNSPSC/ECL@SS
£ 16.25 excl. VAT
/ Each
£ 19.50 incl. VAT
- Delivery usually within ( 3 ) days