Self-aligning bearing
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 159 mm |
Shaft Height | 57.2 mm |
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 159 mm |
Shaft Height | 57.2 mm |
Series | SESP200 |
Weight | 3.25 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 23700 N |
Basic dynamic load, radial - Cr | 27500 N |
Outer diameter | 90 mm |
Width | 30.2 mm |
Usually arrives within 14 working days