References
SNR:UCPG201CO
Rubix:206A1042
EAN:3413529555574



Product details : SNR UCPG201CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 72.06 excl. VAT
/ Each
£ 86.47 incl. VAT
- Usually arrives within 14 working days
