References
SNR:UCF211
Rubix:205A9605
EAN:3413529507726





Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR UCF211 BEARING UNIT
Grey cast iron housing, bearing insert with set screws on the inner ring, seal with slinger disc
cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for numerous bearings
The AGR bearing insert embodies our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where heavy mechanical stresses are to be expected.
Features: high-performance lubricating grease, maintenance-free, robust contact seal, corrosion protection by galvanized surfaces.
-Rigid stainless steel protective covers available for numerous bearings
The AGR bearing insert embodies our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where heavy mechanical stresses are to be expected.
Features: high-performance lubricating grease, maintenance-free, robust contact seal, corrosion protection by galvanized surfaces.
Applications
The SNR range of self-aligning bearings offers an exceptional price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers you all the products you need for every step of your production.
The SNR portfolio offers you all the products you need for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 173x180x65 mm |
|---|---|
| Logistic Weight | 3355 g |
| Inner diameter | 55 mm |
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.31 kg |
Show UNSPSC/ECL@SS
£ 38.69 excl. VAT
/ Each
£ 46.43 incl. VAT
- Delivery usually within ( 3 ) days