References
SNR:UCFLE.206-18
Rubix:206A0383
EAN:3413529572601




Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Product details : SNR UCFLE206-18 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 28.575 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | cast iron |
| Series | ucfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.84 kg |
Show UNSPSC/ECL@SS
£ 17.48 excl. VAT
/ Each
£ 20.98 incl. VAT
- Usually arrives within 14 working days