References
RHP:ST45
Rubix:158A0906
Manufacturer :ST45 R
EAN:00747023034284

Product details : RHP HOUSED BEARING UNIT ST45
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
ST45 - RHP Cast Iron Take Up Bearing Unit - 45 mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 2800 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 49.5 mm |
| Material | cast iron |
| Total bearing width | 49.2 mm |
| Length | 147 mm |
| Series | st |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 60.51 excl. VAT
/ Each
£ 72.61 incl. VAT
- In stock: Next day delivery
