Self-Lube Take-Up Bearing Unit
Length | 98 mm |
---|---|
Width | 36 mm |
Logistic Weight | 1000 g |
---|---|
Length | 98 mm |
Width | 36 mm |
Total bearing width | 34.1 mm |
Material | Cast Iron |
Series | ST |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
In stock: Next day delivery