SMC KCE08-03 FITTING


Self-Seal Fitting

References
smc:KCE08-03
rubix:124A3652
brand logo
brand logo
Technical specifications
Materialpbt
Connection 13/8
See all Specifications

Product details : SMC KCE08-03 FITTING


Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•Tube Coupler, Self Seal Fittings, Bulkhead Connector.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.

Applicable Tube O.D.: Ø8
Port Size Applicable Tube: 03 (R(PT) 3/8, Rc(PT) 3/8)

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x49x22 mm
Logistic Weight77 g
Materialpbt
Connection 13/8
Profilekce
Connection 28
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ Each
£ 17.64 incl. VAT
  • Delivery usually within ( 4 ) days