References
SMC:KPH12-00
Rubix:2607497

Technical specifications
| Material | polypropylene (pp) |
|---|---|
| Connection 1 | male connector, straight union |
Documents
Product details : SMC KPH12-00 CLEAN ONE-TOUCH FITTINGS
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPH, Clean One-touch Fitting for Blowing Systems - Male Connector and Straight Union
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Material | polypropylene (pp) |
| Connection 1 | male connector, straight union |
| Profile | straight union |
| Connection 2 | 12 |
| Max. temperature | 80 °C |
| Type | clean one-touch fitting for blowing systems (kp series) |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 13.76 excl. VAT
/ Each
£ 16.51 incl. VAT
- Delivery usually within ( 4 ) days