MECALINE 859829 SINGLE BANJO FIT 3 HEADS DIA MM 4-1/8

Single circular banjo coupler 3 ports

See technical informationSee documents
References
Mecaline:859829
Rubix:216A1895
EAN:3660338148002
PARALLEL SINGLE BANJO FITTING  3 HEADS Exterior tube diameter mm 4
Technical specifications
Materialbody in h polymer/nickel-plated brass
Connection 1g1/8
See all Specifications
Documents

Product details : MECALINE 859829 SINGLE BANJO FIT 3 HEADS DIA MM 4-1/8


Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body

Technical specifications


Attributes
Materialbody in h polymer/nickel-plated brass
Connection 1g1/8
Connection 24
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ Each
£ 7.14 incl. VAT
  • Usually arrives within 14 working days