References
SMC:KCL10-02S
Rubix:124A3444
Manufacturer :KCL10-02S

Technical specifications
| Material | brass (c3604), nickel-plated (electroless nickel plated) as well as plastic components (pbt/pom) and seals made of nbr |
|---|---|
| Connection 1 | r1/4 |
Product details : SMC KCL10-02S FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø10
Port Size Applicable Tube: 02 (R(PT)1/4, Rc(PT)1/4)
Sealant: S (Sealant)
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø10
Port Size Applicable Tube: 02 (R(PT)1/4, Rc(PT)1/4)
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x43x19 mm |
|---|---|
| Logistic Weight | 27 g |
| Material | brass (c3604), nickel-plated (electroless nickel plated) as well as plastic components (pbt/pom) and seals made of nbr |
| Connection 1 | r1/4 |
| Profile | elbow |
| Connection 2 | 10 |
| Type | push-in fitting with check valve |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 96.70 excl. VAT
/ 10 pieces
£ 116.04 incl. VAT
- Delivery usually within ( 19 ) days