References
Festo:QSMT-6-4
Rubix:80079820
Manufacturer :153369
EAN:4052568034276

Technical specifications
| Material | polybutylene terephthalate (pbt) / polyacetal (pom) / nitrile rubber (nbr) / high-alloy stainless steel |
|---|---|
| Connection 1 | 4 |
Documents
Product details : FESTO 153369 PUSH-IN T-CONNECTOR QSMT-6-4
Push-in T connector QSMT-6-4 Reducing. Size=Mini, Nominal size=2,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x50x20 mm |
|---|---|
| Logistic Weight | 5,34 g |
| Material | polybutylene terephthalate (pbt) / polyacetal (pom) / nitrile rubber (nbr) / high-alloy stainless steel |
| Connection 1 | 4 |
| Profile | mini |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ 10 pieces
£ 33.72 incl. VAT
- Delivery usually within ( 2 ) days