References
Dichtomatik:67035494
Rubix:252A6411
Manufacturer :67035494


Technical specifications
| Inner diameter | 13.74 mm |
|---|---|
| Outer diameter | 20.57 mm |
| Thickness | 2.03 mm |
Product details : DICHTOMATK 67035494 FREUDENBERG SEAL
Flat metal gasket with a vulcanized elastomeric lip on the inner diameter. Metal ring: SAE 1008 standard steel (1.0330). Protective coating of the standard steel metal ring: Zinc chromating (without Cr VI). Limits of use: from -30 to +100°C. Rmax ≤ 15 m. Ra ≤ 3.2 m.
Applications
Static sealing of screwings, bolts and flanges, particularly in the field of mechanical construction, tanks, fluid fittings.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 13.74 mm |
| Outer diameter | 20.57 mm |
| Thickness | 2.03 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.14 excl. VAT
/ Each
£ 0.16 incl. VAT
- Usually arrives within 14 working days