DICHTOMATK 67124715 DOWTY SEAL A2 STAINLESS


USIT-Rings Fastener Seal

References
dichtomatik:US 16,7 x 24 x 1,5 NBR 70 RN
rubix:290A6079
manufacturer :124715
brand logo
brand logo
Technical specifications
Inner diameter16.7 mm
Outer diameter24 mm
Thickness1.5 mm
See all Specifications

Product details : DICHTOMATK 67124715 DOWTY SEAL A2 STAINLESS


Strengths

•Elastomer sealing lip vulcanized on the inside
Sealing material: NBR, FKM
Material metal ring: Standard steel SAE 1008
(1. 0330), zinc chromated (CR VI free) / stainless
And acid-resistant steel AISI 304 (1. 4301)

Applications

Static sealing for screw connections and flange seals (mechanical engineering, tank and apparatus construction

Technical specifications


Attributes
Logistic Weight2 g
Inner diameter16.7 mm
Outer diameter24 mm
Thickness1.5 mm
Show UNSPSC/ECL@SS
£ 1.34 excl. VAT
/ Each
£ 1.60 incl. VAT
  • Usually arrives within 14 working days