Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1845723 SEMI-ROTARY DRIVE DRVS-40-180-P
FESTO 1845723 SEMI-ROTARY DRIVE DRVS-40-180-P
Semi-rotary drive DRVS
References
festo:
DRVS-40-180-P
rubix:
263A5875
manufacturer :
1845723
ean:
4052568264284
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1845723 SEMI-ROTARY DRIVE DRVS-40-180-P
Light and elegant double-acting semi-rotary drive with rotary vane
Strengths
Double-acting semi-rotary drive with rotary vane
Lighter than other semi-rotary drives
Fixed swivel angle, adjustable swivel angle possible with the help of accessories
Housing protected against splash water and dust
Sustainable in production thanks to reduced use of materials
Technical specifications
Attributes
Type
Rotary Actuator
Application
Dry Internal Application;Transport and Storage Protection
Max. service pressure
8
bar
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
273.85
excl. VAT
/
Each
£
328.62
incl. VAT
Delivery usually within (
2
) days
Select variants (38)
Add to cart
Check our products from related categories
SMC CP96SDB100-50-XC68 ISO 15552 CYLINDER
SMC CDRB2BW15-90SZ ROTARY ACTUATOR
SMC C96SDB40-400C-XC68 DOUBLE ACTING CYLINDER
FESTO 556675 SWIVEL/LINEAR UNIT
FESTO 549565 HINGE CYLINDER
SMC CDRB1BW50-190S-XF ROTARY ACTUATOR
SMC CRBS10-90 ROTARY ACTUATOR
FESTO 1578512 SEMI-ROTARY DRIVE DRRD-32-180-FH-PA
FESTO 1145100 SEMI-ROTARY DRIVE
FESTO 572349 HINGE CYLINDER
FESTO 549556 HINGE CYLINDER
FESTO 1145119 SEMI-ROTARY DRIVE
AVENTICS R412000389
FESTO 572367 HINGE CYLINDER
FESTO 8078839 MINI SLIDE DGST-10-10-E1A