Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556403 SWIVEL/LINEAR UNIT
FESTO 556403 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-16-50-270-CC-A-S2-B
rubix:
390A8552
manufacturer :
556403
ean:
4052568200343
Technical specifications
Type
swivel actuator unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556403 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
891
g
Type
swivel actuator unit
Cylinder stroke
50
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,209.40
excl. VAT
/
Each
£
1,451.28
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 552086 CUSHIONING KIT
FESTO 558109 HINGE CYLINDER
FESTO 558090 HINGE CYLINDER
FESTO 1845708 SEMI-ROTARY DRIVE DRVS-8-90-P
FESTO 547578 SEMI-ROTARY DRIVE DSM-25-270-P-A-B
FESTO 1145101 SEMI-ROTARY DRIVE
FESTO 8078865 MINI SLIDE DGST-20-40-E1A
SMC CDRQ2BS10-360 COMPACT ROTARY ACTUATOR
SMC MSQB10L2 ROTARY TABLE
SMC CDRQ2BS40TF-360C COMPACT ROTARY ACTUATOR
SMC CP96SDB100-300-XC68 ISO 15552 CYLINDER
FESTO 1758077 BALL VALVE ACTUATOR UNIT
FESTO 556571 SWIVEL/LINEAR UNIT
AVENTICS R412000391
AVENTICS R412000408