References
Festo:ERMB-25
Rubix:391A1907
Manufacturer :552707
EAN:4052568194383

Documents
Product details : FESTO 552707 ROTARY MODULE
rotary Module ERMB-25 Electrics The output interface is the same as on the pneumatic semi-rotary drive DRQD. Size=25, Design structure=(* Electro-mechanical rotary Module, * With toothed belt), Assembly Position=Any, Rotation angle=Endless, Gear unit ratio=4:1
Technical specifications
Attributes
| Type | rotary module |
|---|---|
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,512.98 excl. VAT
/ Each
£ 1,815.58 incl. VAT
- Delivery usually within ( 6 ) days